U-cup 0020 PUR 40x48x5,4 L=6,4

  • ERIKS:14192920
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€7.50/ pieceexcl. VAT

€9.07incl. VAT

38 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.50

-

5+

€6.00

20.00%

10+

€4.88

35.00%

30+

€3.75

50.00%

50+

€3.38

55.00%

100+

€3.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
40 mm
Groove Diameter
48 mm
Groove Width
6.4 mm
Seal height
5.4 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
40 mm
D
48 mm
L
6.4 mm
H
5.4 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s