U-cup 0020 PUR 400x430x22,8 L=24

  • ERIKS:14193003
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€141.50/ pieceexcl. VAT

€171.22incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€141.50

-

5+

€113.20

20.00%

10+

€91.98

35.00%

30+

€70.75

50.00%

50+

€63.68

55.00%

100+

€56.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
400 mm
Groove Diameter
430 mm
Groove Width
24 mm
Seal height
22.8 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
400 mm
D
430 mm
L
24 mm
H
22.8 mm
C
9.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s