





€7.45/ pieceexcl. VAT
€9.01incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.45 | - |
5+ | €5.96 | 20.00% |
10+ | €4.84 | 35.00% |
30+ | €3.73 | 50.00% |
50+ | €3.35 | 55.00% |
100+ | €2.98 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0020 |
Rod diameter | 39.69 mm |
Groove Diameter | 55.96 mm |
Groove Width | 10.52 mm |
Seal height | 9.52 mm |
Material seal | PUR |
Temperature range | from -40 to 100 °C |
d | 39.69 mm |
D | 55.96 mm |
L | 10.52 mm |
H | 9.52 mm |
C | 6.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |