U-cup 0020 PUR 38,1x50,8x9,52 L=10,52

  • ERIKS:14192918
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€7.20/ pieceexcl. VAT

€8.71incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.20

-

5+

€5.76

20.00%

10+

€4.68

35.00%

30+

€3.60

50.00%

50+

€3.24

55.00%

100+

€2.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
38.1 mm
Groove Diameter
50.8 mm
Groove Width
10.52 mm
Seal height
9.52 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
38.1 mm
D
50.8 mm
L
10.52 mm
H
9.52 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s