U-cup 0020 PUR 34,92x50,8x7,93 L=8,93

  • ERIKS:14192911
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€6.65/ pieceexcl. VAT

€8.05incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.65

-

5+

€5.32

20.00%

10+

€4.32

35.00%

30+

€3.33

50.00%

50+

€2.99

55.00%

100+

€2.66

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
34.92 mm
Groove Diameter
50.8 mm
Groove Width
8.93 mm
Seal height
7.93 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
34.92 mm
D
50.8 mm
L
8.93 mm
H
7.93 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s