U-cup 0020 PUR 33x40x5,5 L=6,5

  • ERIKS:14192908
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€6.35/ pieceexcl. VAT

€7.68incl. VAT

50 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.35

-

5+

€5.08

20.00%

10+

€4.13

35.00%

30+

€3.18

50.00%

50+

€2.86

55.00%

100+

€2.54

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
33 mm
Groove Diameter
40 mm
Groove Width
6.5 mm
Seal height
5.5 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
33 mm
D
40 mm
L
6.5 mm
H
5.5 mm
C
4 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s