





€5.85/ pieceexcl. VAT
€7.08incl. VAT
36 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.85 | - |
5+ | €4.68 | 20.00% |
10+ | €3.80 | 35.00% |
30+ | €2.93 | 50.00% |
50+ | €2.63 | 55.00% |
100+ | €2.34 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0020 |
Rod diameter | 30 mm |
Groove Diameter | 42 mm |
Groove Width | 8.5 mm |
Seal height | 7.5 mm |
Material seal | PUR |
Temperature range | from -40 to 100 °C |
d | 30 mm |
D | 42 mm |
L | 8.5 mm |
H | 7.5 mm |
C | 5.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |