U-cup 0020 PUR 30x38x6,3 L=7,3

  • ERIKS:14192900
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€5.85/ pieceexcl. VAT

€7.08incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.85

-

5+

€4.68

20.00%

10+

€3.80

35.00%

30+

€2.93

50.00%

50+

€2.63

55.00%

100+

€2.34

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
30 mm
Groove Diameter
38 mm
Groove Width
7.3 mm
Seal height
6.3 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
30 mm
D
38 mm
L
7.3 mm
H
6.3 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s