U-cup 0020 PUR 280x300x15 L=16

  • ERIKS:14193001
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€80.80/ pieceexcl. VAT

€97.77incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€80.80

-

5+

€64.64

20.00%

10+

€52.52

35.00%

30+

€40.40

50.00%

50+

€36.36

55.00%

100+

€32.32

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
280 mm
Groove Diameter
300 mm
Groove Width
16 mm
Seal height
15 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
280 mm
D
300 mm
L
16 mm
H
15 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s