U-cup 0020 PUR 28,58x41,28x7,93 L=8,93

  • ERIKS:14192893
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€5.60/ pieceexcl. VAT

€6.78incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.60

-

5+

€4.48

20.00%

10+

€3.64

35.00%

30+

€2.80

50.00%

50+

€2.52

55.00%

100+

€2.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
28.58 mm
Groove Diameter
41.28 mm
Groove Width
8.93 mm
Seal height
7.93 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
28.58 mm
D
41.28 mm
L
8.93 mm
H
7.93 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s