U-cup 0020 PUR 25x32x5,5 L=6,5

  • ERIKS:14192884
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€5.05/ pieceexcl. VAT

€6.11incl. VAT

55 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.05

-

5+

€4.04

20.00%

10+

€3.28

35.00%

30+

€2.53

50.00%

50+

€2.27

55.00%

100+

€2.02

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
25 mm
Groove Diameter
32 mm
Groove Width
6.5 mm
Seal height
5.5 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
25 mm
D
32 mm
L
6.5 mm
H
5.5 mm
C
3.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s