U-cup 0020 PUR 252x273x10 L=11

  • ERIKS:14193000
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€68.90/ pieceexcl. VAT

€83.37incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€68.90

-

5+

€55.12

20.00%

10+

€44.79

35.00%

30+

€34.45

50.00%

50+

€31.01

55.00%

100+

€27.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
252 mm
Groove Diameter
273 mm
Groove Width
11 mm
Seal height
10 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
252 mm
D
273 mm
L
11 mm
H
10 mm
C
8 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s