U-cup 0020 PUR 250x270x15 L=16

  • ERIKS:11140796
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€68.10/ pieceexcl. VAT

€82.40incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€68.10

-

5+

€54.48

20.00%

10+

€44.27

35.00%

30+

€34.05

50.00%

50+

€30.65

55.00%

100+

€27.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
250 mm
Groove Diameter
270 mm
Groove Width
16 mm
Seal height
15 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
250 mm
D
270 mm
L
16 mm
H
15 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s