U-cup 0020 PUR 25,4x38,1x6,35 L=7,35

  • ERIKS:14192883
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€5.10/ pieceexcl. VAT

€6.17incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.10

-

5+

€4.08

20.00%

10+

€3.32

35.00%

30+

€2.55

50.00%

50+

€2.30

55.00%

100+

€2.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
25.4 mm
Groove Diameter
38.1 mm
Groove Width
7.35 mm
Seal height
6.35 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
25.4 mm
D
38.1 mm
L
7.35 mm
H
6.35 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s