U-cup 0020 PUR 23x31x5,5 L=6,5

  • ERIKS:14192880
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€4.73/ pieceexcl. VAT

€5.72incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.73

-

5+

€3.78

20.00%

10+

€3.07

35.00%

30+

€2.37

50.00%

50+

€2.13

55.00%

100+

€1.89

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
23 mm
Groove Diameter
31 mm
Groove Width
6.5 mm
Seal height
5.5 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
23 mm
D
31 mm
L
6.5 mm
H
5.5 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s