U-cup 0020 PUR 220x250x22,7 L=23,9

  • ERIKS:14192994
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€56.50/ pieceexcl. VAT

€68.36incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€56.50

-

5+

€45.20

20.00%

10+

€36.73

35.00%

30+

€28.25

50.00%

50+

€25.43

55.00%

100+

€22.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
220 mm
Groove Diameter
250 mm
Groove Width
23.9 mm
Seal height
22.7 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
220 mm
D
250 mm
L
23.9 mm
H
22.7 mm
C
9.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s