U-cup 0020 PUR 212x224x10 L=11

  • ERIKS:14192992
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€53.60/ pieceexcl. VAT

€64.86incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€53.60

-

5+

€42.88

20.00%

10+

€34.84

35.00%

30+

€26.80

50.00%

50+

€24.12

55.00%

100+

€21.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
212 mm
Groove Diameter
224 mm
Groove Width
11 mm
Seal height
10 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
212 mm
D
224 mm
L
11 mm
H
10 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s