U-cup 0020 PUR 210x240x28 L=30

  • ERIKS:14192991
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€52.80/ pieceexcl. VAT

€63.89incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€52.80

-

5+

€42.24

20.00%

10+

€34.32

35.00%

30+

€26.40

50.00%

50+

€23.76

55.00%

100+

€21.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
210 mm
Groove Diameter
240 mm
Groove Width
30 mm
Seal height
28 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
210 mm
D
240 mm
L
30 mm
H
28 mm
C
9.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s