U-cup 0020 PUR 20x26x3,5 L=4

  • ERIKS:13391401
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€4.27/ pieceexcl. VAT

€5.17incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.27

-

5+

€3.42

20.00%

10+

€2.78

35.00%

30+

€2.13

50.00%

50+

€1.92

55.00%

100+

€1.71

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
20 mm
Groove Diameter
26 mm
Groove Width
4 mm
Seal height
3.5 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
20 mm
D
26 mm
L
4 mm
H
3.5 mm
C
3.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s