U-cup 0020 PUR 20,63x28,57x4,76 L=5,26

  • ERIKS:14192870
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€4.36/ pieceexcl. VAT

€5.28incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.36

-

5+

€3.49

20.00%

10+

€2.83

35.00%

30+

€2.18

50.00%

50+

€1.96

55.00%

100+

€1.74

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
20.63 mm
Groove Diameter
28.57 mm
Groove Width
5.26 mm
Seal height
4.76 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
20.63 mm
D
28.57 mm
L
5.26 mm
H
4.76 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s