U-cup 0020 PUR 19,05x25,4x4,76 L=5,3

  • ERIKS:14192867
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€4.12/ pieceexcl. VAT

€4.99incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.12

-

5+

€3.30

20.00%

10+

€2.68

35.00%

30+

€2.06

50.00%

50+

€1.85

55.00%

100+

€1.65

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
19.05 mm
Groove Diameter
25.4 mm
Groove Width
5.3 mm
Seal height
4.76 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
19.05 mm
D
25.4 mm
L
5.3 mm
H
4.76 mm
C
3.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s