





€44.20/ pieceexcl. VAT
€53.48incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.20 | - |
5+ | €35.36 | 20.00% |
10+ | €28.73 | 35.00% |
30+ | €22.10 | 50.00% |
50+ | €19.89 | 55.00% |
100+ | €17.68 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0020 |
Rod diameter | 185 mm |
Groove Diameter | 195 mm |
Groove Width | 13 mm |
Seal height | 12 mm |
Material seal | PUR |
Temperature range | from -40 to 100 °C |
d | 185 mm |
D | 195 mm |
L | 13 mm |
H | 12 mm |
C | 5.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |