U-cup 0020 PUR 180x200x12 L=13

  • ERIKS:11353431
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€42.50/ pieceexcl. VAT

€51.43incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€42.50

-

5+

€34.00

20.00%

10+

€27.63

35.00%

30+

€21.25

50.00%

50+

€19.13

55.00%

100+

€17.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
180 mm
Groove Diameter
200 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
180 mm
D
200 mm
L
13 mm
H
12 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s