U-cup 0020 PUR 170x180x14,5 L=15,5

  • ERIKS:14192986
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€39.30/ pieceexcl. VAT

€47.55incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€39.30

-

5+

€31.44

20.00%

10+

€25.55

35.00%

30+

€19.65

50.00%

50+

€17.68

55.00%

100+

€15.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
170 mm
Groove Diameter
180 mm
Groove Width
15.5 mm
Seal height
14.5 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
170 mm
D
180 mm
L
15.5 mm
H
14.5 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s