U-cup 0020 PUR 165x180x11 L=12

  • ERIKS:14192985
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€37.70/ pieceexcl. VAT

€45.62incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€37.70

-

5+

€30.16

20.00%

10+

€24.51

35.00%

30+

€18.85

50.00%

50+

€16.97

55.00%

100+

€15.08

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
165 mm
Groove Diameter
180 mm
Groove Width
12 mm
Seal height
11 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
165 mm
D
180 mm
L
12 mm
H
11 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s