





€34.70/ pieceexcl. VAT
€41.99incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.70 | - |
5+ | €27.76 | 20.00% |
10+ | €22.56 | 35.00% |
30+ | €17.35 | 50.00% |
50+ | €15.62 | 55.00% |
100+ | €13.88 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0020 |
Rod diameter | 155 mm |
Groove Diameter | 165 mm |
Groove Width | 13 mm |
Seal height | 12 mm |
Material seal | PUR |
Temperature range | from -40 to 100 °C |
d | 155 mm |
D | 165 mm |
L | 13 mm |
H | 12 mm |
C | 5.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |