U-cup 0020 PUR 150x170x13,5 L=14,5

  • ERIKS:12961548
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€33.20/ pieceexcl. VAT

€40.17incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.20

-

5+

€26.56

20.00%

10+

€21.58

35.00%

30+

€16.60

50.00%

50+

€14.94

55.00%

100+

€13.28

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
150 mm
Groove Diameter
170 mm
Groove Width
14.5 mm
Seal height
13.5 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
150 mm
D
170 mm
L
14.5 mm
H
13.5 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s