U-cup 0020 PUR 14,28x20,63x4,76 L=5,26

  • ERIKS:14192853
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€3.43/ pieceexcl. VAT

€4.15incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.43

-

5+

€2.74

20.00%

10+

€2.23

35.00%

30+

€1.72

50.00%

50+

€1.54

55.00%

100+

€1.37

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
14.28 mm
Groove Diameter
20.63 mm
Groove Width
5.26 mm
Seal height
4.76 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
14.28 mm
D
20.63 mm
L
5.26 mm
H
4.76 mm
C
3.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s