U-cup 0020 PUR 132x142x6 L=7

  • ERIKS:14192978
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€28.10/ pieceexcl. VAT

€34.00incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.10

-

5+

€22.48

20.00%

10+

€18.27

35.00%

30+

€14.05

50.00%

50+

€12.65

55.00%

100+

€11.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
132 mm
Groove Diameter
142 mm
Groove Width
7 mm
Seal height
6 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
132 mm
D
142 mm
L
7 mm
H
6 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s