U-cup 0020 PUR 12x17x3,7 L=4,2

  • ERIKS:14192844
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€3.09/ pieceexcl. VAT

€3.74incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.09

-

5+

€2.47

20.00%

10+

€2.01

35.00%

30+

€1.55

50.00%

50+

€1.39

55.00%

100+

€1.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
12 mm
Groove Diameter
17 mm
Groove Width
4.2 mm
Seal height
3.7 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
12 mm
D
17 mm
L
4.2 mm
H
3.7 mm
C
3 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s