U-cup 0020 PUR 118x133x9 L=10

  • ERIKS:14192971
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€24.40/ pieceexcl. VAT

€29.52incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.40

-

5+

€19.52

20.00%

10+

€15.86

35.00%

30+

€12.20

50.00%

50+

€10.98

55.00%

100+

€9.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
118 mm
Groove Diameter
133 mm
Groove Width
10 mm
Seal height
9 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
118 mm
D
133 mm
L
10 mm
H
9 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s