U-cup 0020 PUR 11,11x19,05x3,96 L=4,46

  • ERIKS:14192842
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€2.97/ pieceexcl. VAT

€3.59incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.97

-

5+

€2.38

20.00%

10+

€1.93

35.00%

30+

€1.49

50.00%

50+

€1.34

55.00%

100+

€1.19

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
11.11 mm
Groove Diameter
19.05 mm
Groove Width
4.46 mm
Seal height
3.96 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
11.11 mm
D
19.05 mm
L
4.46 mm
H
3.96 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s