U-cup 0020 PUR 10x13,6x2,3 L=2,8

  • ERIKS:14192841
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€2.81/ pieceexcl. VAT

€3.40incl. VAT

73 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.81

-

5+

€2.25

20.00%

10+

€1.83

35.00%

30+

€1.41

50.00%

50+

€1.26

55.00%

100+

€1.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
10 mm
Groove Diameter
13.6 mm
Groove Width
2.8 mm
Seal height
2.3 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
10 mm
D
13.6 mm
L
2.8 mm
H
2.3 mm
C
2.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s