U-cup 0020 PUR 105x115x5,6 L=6,6

  • ERIKS:14192967
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€21.10/ pieceexcl. VAT

€25.53incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.10

-

5+

€16.88

20.00%

10+

€13.72

35.00%

30+

€10.55

50.00%

50+

€9.49

55.00%

100+

€8.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
105 mm
Groove Diameter
115 mm
Groove Width
6.6 mm
Seal height
5.6 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
105 mm
D
115 mm
L
6.6 mm
H
5.6 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s