U-cup 0020 NBR 19,05x25,4 L=6

  • ERIKS:12753884
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Material seal
NBR
d
19.05 mm
D
25.4 mm
b
4.76 mm
B
5.26 mm
n
3 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s