





€13.60/ pieceexcl. VAT
€16.46incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0018 |
Bore diameter | 63 mm |
Groove Diameter | 48 mm |
Groove Width | 9.5 mm |
Material seal | PUR |
Material back-up ring | POM |
Temperature range | from -35 to 100 °C |
d | 48 mm |
D | 63 mm |
L | 9.5 mm |
d1 | 58 mm |
C | 4 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |