U-cup 0018 PUR/POM 45x30 L=9,5

  • ERIKS:14192808
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0018 is a two piece single acting piston seal which consists of asymmetrical profile with pressure relieving grooves and a thermoplastic back-up ring.
Save to list

€10.40/ pieceexcl. VAT

€12.58incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.40

-

5+

€8.32

20.00%

10+

€6.76

35.00%

30+

€5.20

50.00%

50+

€4.68

55.00%

100+

€4.16

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0018
Bore diameter
45 mm
Groove Diameter
30 mm
Groove Width
9.5 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
30 mm
D
45 mm
L
9.5 mm
d1
40 mm
C
4 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s