U-cup 0018 PUR/POM 120x100 L=13

  • ERIKS:14192820
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0018 is a two piece single acting piston seal which consists of asymmetrical profile with pressure relieving grooves and a thermoplastic back-up ring.
Save to list

€35.50/ pieceexcl. VAT

€42.96incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€35.50

-

5+

€28.40

20.00%

10+

€23.08

35.00%

30+

€17.75

50.00%

50+

€15.98

55.00%

100+

€14.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0018
Bore diameter
120 mm
Groove Diameter
100 mm
Groove Width
13 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
100 mm
D
120 mm
L
13 mm
d1
114 mm
C
5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s