





€31.30/ pieceexcl. VAT
€37.87incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.30 | - |
5+ | €25.04 | 20.00% |
10+ | €20.35 | 35.00% |
30+ | €15.65 | 50.00% |
50+ | €14.09 | 55.00% |
100+ | €12.52 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0018 |
Bore diameter | 110 mm |
Groove Diameter | 90 mm |
Groove Width | 13 mm |
Material seal | PUR |
Material back-up ring | POM |
Temperature range | from -35 to 100 °C |
d | 90 mm |
D | 110 mm |
L | 13 mm |
d1 | 104 mm |
C | 5 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |