Tube Tygon S3 E-3603, roll=15m, inside x outside diameter 3/8"x7/8"

  • ERIKS:12629385
Image 1
Save to list

€53.95/ meterexcl. VAT

€65.28incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TYGON S3 E3603
Internal diameter
9.5 mm
Wall thickness
6.4 mm