Tube Tygon S3 E-3603, roll=15m, inside x outside diameter 1/2"x1.1/8"

  • ERIKS:12629386
Image 1
Save to list

€85.15/ meterexcl. VAT

€103.03incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TYGON S3 E3603
Internal diameter
12.7 mm
Wall thickness
7.9 mm