Tube Tygon S3 E-3603, roll=15m, inside x outside diameter 1.1/4"x1.5/8"

  • ERIKS:12629378
Image 1
Save to list

€69.88/ meterexcl. VAT

€84.55incl. VAT

Sold per: 300Min. order: 300

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TYGON S3 E3603
Internal diameter
31.8 mm
Wall thickness
4.8 mm