
€10.79/ meterexcl. VAT
€13.06incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TYGON F-4040-A |
Hose material | PVC |
Internal diameter | 9.5 mm |
Wall thickness | 1.6 mm |
Outer diameter | 12.7 mm |
Maximum operating pressure at 20 °C | 1.4 bar |
Temperature range | from -37 to 74 °C |
Roller length | 15 m |
Colour | Yellow/transparent |
In compliance with EC1935/2004 | No |
Minimum bending radius | 476 mm |
FDA quality mark | No |
Hardness | 56 |