Tube Tygon E-3603

  • ERIKS:12629373
  • Manufacturer:7613288025820
Image 1
Save to list

€44.85/ meterexcl. VAT

€54.27incl. VAT

Sold per: 180Min. order: 180

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TYGON S3 E3603
Internal diameter
25.4 mm
Wall thickness
3.2 mm
Minimum bending radius
120.6 mm