Tube Tygon E-3603

  • ERIKS:12629371
  • Manufacturer:7613288025837
Image 1
Save to list

€40.17/ meterexcl. VAT

€48.61incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TYGON S3 E3603
Internal diameter
22.2 mm
Wall thickness
3.2 mm
Minimum bending radius
104.8 mm