Tube Tygon E-3603

  • ERIKS:12629364
  • Manufacturer:7613288025868
Image 1
Save to list

€31.98/ meterexcl. VAT

€38.70incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TYGON S3 E3603
Internal diameter
15.9 mm
Wall thickness
3.15 mm
Minimum bending radius
60.3 mm