Tube Tygon E-3603

  • ERIKS:12629361
  • Manufacturer:7613288025875
Image 1
Save to list

€17.94/ meterexcl. VAT

€21.71incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TYGON S3 E3603
Internal diameter
14.3 mm
Wall thickness
2.35 mm
Minimum bending radius
63.5 mm