Tube Tygon E-3603

  • ERIKS:12629354
  • Manufacturer:7613288025899
Image 1
Save to list

€15.02/ meterexcl. VAT

€18.17incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TYGON S3 E3603
Internal diameter
9.5 mm
Wall thickness
2.4 mm
Minimum bending radius
34.9 mm