Tube Tygon E-3603

  • ERIKS:12629350
  • Manufacturer:7613288025905
Image 1
Save to list

€12.48/ meterexcl. VAT

€15.10incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TYGON S3 E3603
Internal diameter
7.9 mm
Wall thickness
2.4 mm
Minimum bending radius
25.4 mm