Tube Tygon E-3603

  • ERIKS:12629347
  • Manufacturer:7613288025912
Image 1
Save to list

€14.43/ meterexcl. VAT

€17.46incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TYGON S3 E3603
Internal diameter
6.4 mm
Wall thickness
2.35 mm
Minimum bending radius
19 mm